Beli thermo logger di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Misole Data Logger Thermo HygrometerDeskripsi:Misole Data Logger ThermohygrometerSmall, simple, and affordable, this data logger can measure and record data at specified intervals ranging from once every 8 seconds to once every 4hours.You can connect it to the computer, and extract the data.There are 3 types of logging mode: Cycle Mode, Acyclic Mode, and Segmented Mode1. Cycle Mode: When the memory is full, the oldest data sets stored will be overwritten by the new ones entered.2. Acyclic Mode: when the memory is full, data record stops. (when memory is cleared via the PC software, Data record will restart.)3. Segmented Mode: You can set max. 4 time periods through the setting menu on the PC software. These periods cant be overlapped. The time period must be later than current time. It will start logging from the set start time and stop from the set end time in a time period.SPECIFICATION:Package Contents1x data logger unit1x USB cable1x CD ROM1x 3 V lithium battery CR20321x Instruction manual (English)atribut:
- Memory: Max. 20736 Temperature And Relative Humidity Readings
- Logging interval: 8 Seconds to 4 Hours
- Temperature Accuracy (°C): +/- 1 (in 0-50 range)
- Measure Humidity Range (%RH): 10-99
- Humidity Accuracy (%): ± 4 ( In The Humidity Range 20%-80%)
- Battery Life: 1 Year Typical (Depends On The Sample Rate, Ambient Temperature)
- Dimensions (mm): 92x62x18
- Measurement Temperature Range (°C): -40 to 60
- Power (V): 1 Unit Of 3 Lithium Battery
- Software: Windows XP, Windows Vista, Windows 7,Windows 8, Window 10
- Hioki Temperature LoggerDeskripsi:A compact logger that can record temperature depending on the measurement target using an external sensor (sensor sold separately).It is small, lightweight, and pocket-sized so you don't have to worry about installation space.Two-item display that is easy to understand at a glance.Equipped with large capacity internal memory (60,000 data per channel).Data can be transferred to a PC without stopping recording.You can replace the battery while recording (recording continues for about 30 seconds even if the battery is removed).Since the previous recorded data is backed up, there is no need to worry even in the unlikely event of an incorrect operation.Purpose:For temperature measurement.For temperature control during transportation of pharmaceuticals, specimens, and chemicals.For temperature measurement and management in cold storage, storage, and showcases.For temperature control in inspection rooms, analysis/test rooms, factories, and kitchens.For temperature control of food, vegetables, fruits, and sweets.For fermentation and aging temperature control of foods such as alcohol, soy sauce, miso, and bread.
- TESTO Humidity LoggerDeskripsi:-A small lightweight pocket size that can be placed in any space.-Dual item display that is easy to identify at a glance.-Recorded data can be transferred to a PC without stopping it.-External sensor records temperature and humidity at the same tatribut:
- Humidity Min Display: 0.1%RH
- Measurement Humidity Range: 0 to 100%RH
- Measurement Item: Temperature, Humidity
- Measuring Temperature Range: -20 to 70°C
- Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
- Temperature Min Display: 0.1°C
- Number of Data Memory: 16000
- Purpose of Use: For measuring temperature and humidity.
- Width x Depth x Height: 38x18.5x60mm
- Miwa Lock Lever Handle Locks (Handel Pintu)Deskripsi:Application :Entrance, office, hospital room, toilet, etc.atribut:
- Material: Cylinder, thumb turn:Stainless steel
- Back Set (mm): 64
- Case Depth (mm): 82
- Round Diameter (mm): 48
- Door Thickness (mm): 33 to 42
- Specification: 3 keys included, U9 cylinder
- OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Displayatribut:
- Marketing Authorization Number of KEMENKES RI: AKL 20901906493
- Temperature Measurement Accuracy (°C): ± 1 (1.8F)
- AND Thermo - Hygrometer LoggerDeskripsi:Digital Thermo Hygro Sd Data Loggeratribut:
- Type: Digital Thermo Hygo Sd Data Logger
- Miwa Lock Key-In-Knob Lock with DeadboltDeskripsi:-An internal door lock. -Office, Warehouse, etc.atribut:
- Back Set: 76mm
- Case depth: 95mm
- Round Washer Diameter: 76mm
- Knob Material: Stainless Steel
- Purpose of Use: Office, Warehouse, etc.
- OMRON High-Precision Temperature And Humidity Logger Logger Partatribut:
- Type: Logger part
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- TESTO Alat Perekam Data Suhu MiniDeskripsi:Jika pekerjaan profesional Anda melibatkan produk makanan atau farmasi, Anda tahu bahwa suhu penyimpanan barang Anda tidak boleh melebihi nilai batas tertentu dalam keadaan apa pun. Pencatat data suhu mini testo 174T membantu Anda mematuhi rentang suhu yang ditentukan. Alat ini merekam nilai suhu dengan baik dan memastikan perekaman dan dokumentasi data pengukuran tanpa gangguan.Perekam data suhu mini testo 174T memenuhi persyaratan EN 12830 dan sesuai dengan standard HACCP, serta memiliki sertifikasi HACCP internasional, yang berarti cocok untuk pengukuran di industri makanan (misalnya untuk pengukuran suhu penyimpanan). Alat ini memiliki perlindungan terhadap semprotan air dan pancaran air sesuai dengan standard proteksi IP65. Hal ini memungkinkan alat tersebut untuk tetap berada di lokasi pengukuran bahkan saat gudang sedang dibersihkan. Alat ini juga cocok untuk indikator untuk mengatur suhu di lemari es atau cold store, karena dapat digunakan pada temperatur di bawah -30 °C.atribut:
- Measurement Item: Temperature
- Container protection class: IP65
- Dimensions (mm): 38x18.5x60
- Measurement Temperature Range (°C): -30 to 70
- Minimum Temperature Display (°C): 0.1
- Number of Data Memory: 16000 data
- Power Supply: Lithium Coin Cell Battery (CR2032)x2 (accessory)
- Purpose of Use: Temperature change data is recorded. For monitoring temperature of display case and refrigerator.
- SK SATO Alat Pencatat Data SuhuDeskripsi:Alat ukur suhu dengan perekam merupakan perekam suhu dengan interval waktu yang dapat di setel dengan layar lebar dan tempat penyimpanan data didalamnyaatribut:
- Temperature Min Display: 0.1degree C
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- Hioki Temperature LoggerDeskripsi:1-channel Temperature Data Logger with -40°C to 180°C range. Hioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5011 logs temperature over 1 channel in as fast as 1 second intervals. Measurement items Temperature 1ch (with optional sensor). Measurement range -40.0°C to 180.0°C *Depends on measurement range of sensor. Basic accuracy ±0.5°C (main unit + sensor accuracy, at 0.0 to 35.0°C). Note: Basic accuracy is typical value, refer to the detailed catalog. Storage capacity Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data. Recording interval 1 to 30 sec., 1 to 60 min., 15 selections. Recording modes Instantaneous recording: at every recording interval. Statistical value recording: Measure at one second intervals, and record the instantaneous, maximum, minimum, and average values within every recording interval. Recording methods One-time recording: Stop recording when the memory capacity is full. Endless recording: Continue recording even when the memory capacity is full (old data is overwritten). Start: Logger button operation or scheduled time. Stop: Logger button operation or scheduled time, or auto-stop when the memory capacity is full (at one-time recording). Other functions Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced. Waterproof and dust-proof IP54 (EN60529) (with sensor connected, but not including sensor tip). Interfaces Infrared optical communications with LR5091, LR5092-20. Power supply LR6 (AA) Alkaline battery x 1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20°C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20°C). Dimensions and mass 79mm (3.11inch) W x 57mm (2.246inch H x 28mm (1.10inch) D, 105g (3.7oz). Accessories LR6 (AA) Alkaline battery (built-in internal) x 1, Instruction manual x 1, Operation guide x 1, Kickstand x 1.atribut:
- Measurement Items: Temperature 1ch (with optional sensor)
- Measurement Range: -40.0 to 180.0 degrees C *Depends on measurement range of sensor
- Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
- Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
- Other Functions: Always backs up last recorded data; backs up recorded data and setting conditions when battery power is low; guarantees approx. 30 sec. of recording operation and clock while battery is replaced
- Waterproof and Dust-proof: IP54 (EN60529) (with sensor connected, but not including sensor tip)
- Interfaces: Infrared optical communications with LR5091, LR5092-20
- Power Supply: LR6 (AA) Alkaline battery x1, Battery life: Approx. 2 years (Instantaneous recording, with 1-minute interval and auto power saving, at 20 degrees C), Approx. 2 months (Instantaneous recording, with 1-second interval at 20 degrees C)
- Dimension (WxHxD): 79x57x28 mm
- AND Temperature Data LoggerDeskripsi:Include Monitor battery, instruction manual, dedicated USB communication cable AX-KO4141
- Lutron Temperature Recorder 12 Channelatribut:
- Temperature (°C): 1300
- Power Supply: AAlkaline or heavy duty DC 1.5 V battery
- Circuit: Custom one-chip of microprocessor LSI circuit
- Channels: T1-T12
- Sensor Type: Type K thermocouple probe; Type J/T/E/R/S thermocouple probe
- Dimensions (mm): 225x125x64
- KRISBOW Data Logger Suhu & Kelembabanatribut:
- Dimensions (mm): 94x48x33
- Memory: 32700
- Measuring Rate: 1sec to 24h
- Analys Software: Windows 2000, XP, Vista
- Accuracy (°C): +/- 3%RH, +/- 1%
- Measurement Range (°C): -40 to 70
- Resolution (A): 0,1%RH, 0,1 degrees C
- TESTO WiFi Data LoggerDeskripsi:testo Saveris 2-T1; WiFi data logger (wirelessLAN) with display and internal NTC temperaturesensor, incl. USB cable, wall bracket, batteries andcalibration protocolWiFi (wireless LAN)Signal transmission: wireless; frequency band: 2.4 GHz; supported wireless LAN standards: IEEE 802.11 b/g/n and IEEE 802.1X Possible encryption methods: without encryption, WEP, WPA, WPA2, WPA2 Enterprise The data loggers communicate via the standard protocol MQTT and are SNTP time synchronization-capableatribut:
- Communication Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
- Measuring Rate: Dependent on Cloud licence; Basic: 15 min to 24 h / Advanced: 1 min to 24 h
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.atribut:
- Measurement Item: Temperature, Humidity
Daftar Harga thermo logger Terbaru March 2026
| Misole Data Logger Thermo Hygrometer | Rp1.299.900 |
| AND Digital Thermo-Hygrometer | Rp619.900 |
| Hioki Temperature Logger | Rp3.099.900 |
| TESTO Humidity Logger | Rp6.799.900 |
| Miwa Lock Lever Handle Locks (Handel Pintu) | Rp2.699.900 |
| OneMed Digital Hygrometer (Pengukur Suhu Ruangan) | Rp129.900 |
| AND Thermo - Hygrometer Logger | Rp4.099.900 |
| Miwa Lock Key-In-Knob Lock with Deadbolt | Rp2.199.900 |
| OMRON High-Precision Temperature And Humidity Logger Logger Part | Rp5.899.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/Miwa%20Lock%20Lever%20Handle%20Locks%20(Handel%20Pintu)/P102028810-1.jpg)
/djP105708487-2.jpg)



/pvP103205931-1.jpg)


/8xP103242321-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/SAFEGARD%20Mesh%20Safety%20Vest/P101526041-2.jpg)

%20Digital%20Thermohygrometer/i4P102970652-5.jpg)